Beli Salinity Refractometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko China Hand-held Refractometer
    Mulai

    Rp2.099.900

  2. Custom Digital Salinity Meter
    Mulai

    Rp5.099.900

    Custom Digital Salinity Meter
    Deskripsi:
    -Dual display for salinity and temperature.-Equipped with a sensor probe, which can be directly stack in the object of measurement. -For measuring salinity in liquid.
    atribut:
    • Measuring Range: 0 to 10 (%)
    • Resolution: 0.1%
    • W x D x H: 48x29x147mm
    • Power Supply: AAA dry battery x 3 (sold separately)
  3. Insize Portable Refractometer
    Mulai

    Rp1.199.900

    Insize Portable Refractometer
    atribut:
    • Type: Coolant
    • Length (mm): 160
    • Features: Suitable for Water Based Coolant
    • Function: Quickly measure the concentration of the coolant
    • Resolution: 0.002
    • Range: 0% to 32%
  4. KENTA Optical Refractometer
    Mulai

    Rp919.900

    KENTA Optical Refractometer
    Deskripsi:
    Refractometer are precision optical instruments designed to measure the concentration or mixture ratio of solution.Easy and exact check of coolants and lubricants to ensure optimum concentration of the liquid.Also can be used as Brix tester for sugar related liquid fruit juices, soft drink and wine etc.Avoid corrosion through low emulsion.Measuring range 0-32 %, graduation 0.2 %Eyepiece magnification: 11XTelescopic lens magnification: 4XDelivery: In a rugged case with operating manual and come with a precision calibration screwdriver and sampling tube.
  5. SK SATO Digital Salinity Meter
    Mulai

    Rp6.899.900

    SK SATO Digital Salinity Meter
    Deskripsi:
    -A wide measurement range of 0.1 to 10.0%.-Equipped with a mean value function.-With auto power off function. -For measuring salinity concentration.
    atribut:
    • Measuring Range: 0.1 to 10.0 (%)
    • Resolution: 0.1%
    • Power Supply: 9V Dry Battery x 1 (Included)
    • W x D x H: 62x24x148mm
    • Probe: φ16 x 198mm
    • Measurement Method : Electrical Resistance Type
    • Sensor Cord Length: About 0.5m
  6. SATO (Label) Handy Refractometer
    Mulai

    Rp3.499.900

    SATO (Label) Handy Refractometer
    atribut:
    • Material: (Main body) aluminum alloy (Prism) optic glass (Daylight plate) polycarbonate (Scale correction screws) stainless steel (Grip and eyepiece mirror band) natural rubber
    • Overall Length (mm): About 160
    • Weight (g): 110
    • Minimum Scale (%): Brix 0.2
    • Outer Dimensions (phi mm): About 30
    • Measuring Target: (Liquid type) such as antifreeze, brake fluid, lathe cutting fluids, cleaning fluids, sugar, juice, beverages, etc..
    • Brix Measuring Range (%): 0.0-32.0
    • Purpose of Use: Measurement of sugar content and concentration.
    • Temperature Range (°C): 10-30 (automatic temperature correction)
  7. Sato Keiryoki Mfg Handheld Refractometer
    Mulai

    Rp2.199.900

    Sato Keiryoki Mfg Handheld Refractometer
    Deskripsi:
    Concentration measurement.
  8. JONNESWAY Portable Refractometer
    Mulai

    Rp2.999.900

    JONNESWAY Portable Refractometer
    Deskripsi:
    This portable refractometer is a precision instrument designed to measure engine coolant, battery acid and windsreen washer fluid. Remember to use the appropriate scale when measuring the above fluids.
    atribut:
    • Dimensions (mm): 75x210x52
  9. Oxford Precision Portable Optical Refractometer
    Mulai

    Rp6.799.900

    Oxford Precision Portable Optical Refractometer
    Deskripsi:
    For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.
    atribut:
    • Magnification: 11x
    • Width: 38
    • Height: 38
    • Includes: calibration screwdriver operator manual plastic case
    • Type: Refractometer
    • Length: 185
  10. Extech Battery Coolant Refractometer
    Mulai

    Rp3.199.900

    Extech Battery Coolant Refractometer
    atribut:
    • Input Power: 0
    • Netto Weight (kg): 0.2
    • Manufacturing Number: RF41
    • Dimension Unit (cm): 16.5x3.8x3.8
    • Type: Battery Coolant
  11. Cole Parmer Digital Refractometer NaCl
    Mulai

    Rp35.999.900

    Cole Parmer Digital Refractometer NaCl
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Refractive Index: 1.33
    • Maximum Refractive Index: 1.41
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Maximum Temperature (°C): 40
    • Minimum Temperature (°C): None
    • Accuracy: ±0.1 (salinity), ±0.0003 (RI)
    • Battery Type: AAA
    • Display Type: LCD
    • Height (inch): 1 1/2
    • Length (inch): 5 45/64
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Resolution: 0.1 (salinity), 0.0001 (RI)
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
    • Width (inch): 2 19/32
  12. Cole Parmer Digital Refractometer BRIX
    Mulai

    Rp35.999.900

    Cole Parmer Digital Refractometer BRIX
    Deskripsi:
    These digital refractometers feature an LCD, eliminating reading errors with common handheld refractometers. All models feature built-in automatic temperature compensation (ATC) which removes temperature fluctuations allowing the user to concentrate on the measurements. The compensation range is 41 to 104°F (5 to 40°C).Many range options are available for measurements within any application. All models also feature a zero% adjust with distilled water, allowing for immediate and easy calibration for precise measurements at all times. The battery life for these units is ≥5000 readings.
    atribut:
    • Minimum Brix Range (%): None
    • Minimum Refractive Index: 1.333
    • Maximum Temperature (°F): 104
    • Minimum Temperature (°F): 32
    • Display Type: LCD
    • Maximum Temperature (°C): 40
    • Maximum Temperature Compensation (°C): 40
    • Maximum Temperature Compensation (°F): 104
    • Minimum Temperature (°C): None
    • Minimum Temperature Compensation (°C): 5
    • Minimum Temperature Compensation (°F): 41
    • Response Time (s): 3
    • Sample Volume (ml): 0.3
    • Temperature Accuracy (°F): ±1 (±0.5°C)
  13. Alla France Digital Refractometer
    BARU
    Mulai

    Rp13.999.900

    Alla France Digital Refractometer
    Deskripsi:
    Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)
    atribut:
    • Dimensions (mm): 121x58x25
  14. Shinwa Rules Digital Salt Concentration Meter
    27%
    Mulai

    Rp2.399.900

    Shinwa Rules Digital Salt Concentration Meter
    Deskripsi:
    Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃
    atribut:
    • Outside Dimensions (mm): Φ40x185
  15. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp5.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  16. Hanna Instruments 100% NaCl Calibration Solution
    Mulai

    Rp999.900

    Hanna Instruments 100% NaCl Calibration Solution
    Deskripsi:
    HI7037L is a premium quality 100% NaCl calibration solution for % readings of salinity. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.NaCl calibration solution for % readings of salinityAir tight bottle with tamper-proof seal to ensure qualityLot number and expiration date printed on each label
    atribut:
    • Certificate of Analysis: no
    • Quantity: 1
    • Label Types: Warning Product
  17. KEM Portable Brix Meter
    Mulai

    Rp9.999.900

    KEM Portable Brix Meter
    Deskripsi:
    -Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.
    atribut:
    • Measuring Range: 0 to 85 (Brix%)
    • Resolution: 1.0Brix%
    • Measurement Precision: ±1.0Brix%
    • Power Supply: AAA Dry Batteryx2 (accessory)
    • Width x Depth x Height: 80x210x40mm
Daftar Harga Salinity Refractometer Terbaru October 2026
Kenko China Hand-held RefractometerRp2.099.900
Custom Digital Salinity MeterRp5.099.900
Insize Portable RefractometerRp1.199.900
KENTA Optical RefractometerRp919.900
SK SATO Digital Salinity MeterRp6.899.900
SATO (Label) Handy RefractometerRp3.499.900
Sato Keiryoki Mfg Handheld RefractometerRp2.199.900
JONNESWAY Portable RefractometerRp2.999.900
Oxford Precision Portable Optical RefractometerRp6.799.900
Atago Pocket RefractometerRp7.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)